Motion
CTSPL 2810M62

CONTINENTAL
CTSPL 2810M62

Micro V-Belt - M Belt Section:, 62 Ribs, 281 in Overall Length, V-Ribbed
MI ITEM #13598719
MFR #CTSPL 2810M62
List Price$16,191.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CTSPL 2810M62

Micro V-Belt - M Belt Section:, 62 Ribs, 281 in Overall Length, V-Ribbed
MI ITEM #13598719
MFR #CTSPL 2810M62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,191.99/pc for your price

Overview

Mfr description
2810M62 CONTI V MULTIRIB

Specifications

  • Section
    M
  • Overall Length
    281 in
  • Number Of Ribs
    62
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20159128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text