Motion
3150-14M-55

CONTINENTAL
3150-14M-55

3150-14M-55 Axial Fan Hawk PD
Mi Item #13598828
MFR #3150-14M-55
Price$1,003.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3150-14M-55

3150-14M-55 Axial Fan Hawk PD
Mi Item #13598828
MFR #3150-14M-55

Mfr description
3150-R14M-55-AF SYNCHROFORCE ADVANCE AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.97/each

Specifications

Dimensions

  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    3150 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Material
    Chloroprene
  • Number Of Teeth  
    225
  • Reinforcing Cord Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)