Motion
3150-14M-85

CONTINENTAL
3150-14M-85

3150-14M-85 Axial Fan Hawk PD
MI ITEM #13598829
MFR #3150-14M-85
List Price$1,390.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3150-14M-85

3150-14M-85 Axial Fan Hawk PD
MI ITEM #13598829
MFR #3150-14M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,390.44/each for your price

Overview

Mfr description
3150-R14M-85-AF SYNCHROFORCE ADVANCE AF

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    3150 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text