Motion
3360-14M-55

CONTINENTAL
3360-14M-55

3360-14M-55 Axial Fan Hawk PD
MI ITEM #13598830
MFR #3360-14M-55
List Price$980.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3360-14M-55

3360-14M-55 Axial Fan Hawk PD
MI ITEM #13598830
MFR #3360-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$980.86/each for your price

Overview

Mfr description
3360-R14M-55-AF SYNCHROFORCE ADVANCE AF

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    3360 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text