Motion
3360-14M-85

CONTINENTAL
3360-14M-85

3360-14M-85 Axial Fan Hawk PD
Mi Item #13598831
MFR #3360-14M-85
Price$1,569.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3360-14M-85

3360-14M-85 Axial Fan Hawk PD
Mi Item #13598831
MFR #3360-14M-85

Mfr description
3360-R14M-85-AF SYNCHROFORCE ADVANCE AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,569.42/each

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Pitch Length
    3360 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Material
    Chloroprene
  • Number Of Teeth  
    240
  • Reinforcing Cord Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)