Motion
3500-14M-55

CONTINENTAL
3500-14M-55

3500-14M-55 Axial Fan Hawk PD
Mi Item #13598832
MFR #3500-14M-55
Price$1,087.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3500-14M-55

3500-14M-55 Axial Fan Hawk PD
Mi Item #13598832
MFR #3500-14M-55

Mfr description
3500-R14M-55-AF SYNCHROFORCE ADVANCE AF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,087.42/each

Specifications

Dimensions

  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    3500 mm

Details

  • Belt Type
    14M
  • Color
    Black
  • Material
    Chloroprene
  • Number Of Teeth  
    250
  • Reinforcing Cord Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)