Motion
LP2072 X 3/4

CONTINENTAL
LP2072 X 3/4

V-Belts - C, Styrene Butadiene Material
MI ITEM #13598838
MFR #LP2072 X 3/4
Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LP2072 X 3/4

V-Belts - C, Styrene Butadiene Material
MI ITEM #13598838
MFR #LP2072 X 3/4

Mfr description
LP2072 X 3/4 SYNCHROFORCE
  • PowerSpan CL belts are the most economical belt in our offering and fit the need when all you care about is price.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.55/each

Specifications

Dimensions

  • Pitch Length
    5262.9 mm

Details

  • Belt Type
    C
  • Color
    Black
  • Description
    C134 POWERSPAN
  • Material
    Styrene Butadiene
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)