Specifications
Dimensions
- Bore Diameter3/4 in
- Bushing Size1008
- Length Through Bore0.8750 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352769
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)