Motion
TL1108 X 3/4

CONTINENTAL
TL1108 X 3/4

Taper Lock Bushing - 1108 Series, 3/4 in Bore
MI ITEM #13598948
MFR #TL1108 X 3/4
Price$40.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL1108 X 3/4

Taper Lock Bushing - 1108 Series, 3/4 in Bore
MI ITEM #13598948
MFR #TL1108 X 3/4

Mfr description
TL1108 X 3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.81/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bushing Size
    1108
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20352776
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)