Specifications
Dimensions
- Bore Diameter1-1/8 in
- Bushing Size1108
- Length Through Bore0.8750 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20582850
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)