Motion
TL1210 X 5/8

CONTINENTAL
TL1210 X 5/8

Taper Lock Bushing - 1210 Series, 5/8 in Bore
Mi Item #13598957
MFR #TL1210 X 5/8
Price$43.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL1210 X 5/8

Taper Lock Bushing - 1210 Series, 5/8 in Bore
Mi Item #13598957
MFR #TL1210 X 5/8

Mfr description
TL1210 X 5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.56/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)