Motion
TL1310 X 1-3/16

CONTINENTAL
TL1310 X 1-3/16

Taper Lock Bushing - 1310 Series, 1-3/16 in Bore
MI ITEM #13598992
MFR #TL1310 X 1-3/16
Price$50.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL1310 X 1-3/16

Taper Lock Bushing - 1310 Series, 1-3/16 in Bore
MI ITEM #13598992
MFR #TL1310 X 1-3/16

Mfr description
TL1310 X 1-3/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.53/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    1310
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20352818
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)