Specifications
Dimensions
- Bore Diameter15/16 in
- Bushing Size1610
- Length Through Bore1.0000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352827
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)