Motion
TL1610 x 1-3/8

CONTINENTAL
TL1610 x 1-3/8

Taper Lock Bushing - 1610 Series, 1-3/8 in Bore
MI ITEM #13599008
MFR #TL1610 x 1-3/8
Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL1610 x 1-3/8

Taper Lock Bushing - 1610 Series, 1-3/8 in Bore
MI ITEM #13599008
MFR #TL1610 x 1-3/8

Mfr description
TL1610 X 1-3/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)