Motion
TL1615 X 1-1/4

CONTINENTAL
TL1615 X 1-1/4

Taper Lock Bushing - 1615 Series, 1-1/4 in Bore
Mi Item #13599024
MFR #TL1615 X 1-1/4
Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL1615 X 1-1/4

Taper Lock Bushing - 1615 Series, 1-1/4 in Bore
Mi Item #13599024
MFR #TL1615 X 1-1/4

Mfr description
TL1615 X 1-1/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20352849
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)