Specifications
Dimensions
- Bore Diameter1-5/16 in
- Bushing Size1615
- Length Through Bore1.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352860
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)