1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
TL2012 X 15/16
Taper Lock Bushing - 2012 Series, 15/16 in Bore
MI ITEM #
13599037
MFR #
TL2012 X 15/16
List Price
$63.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
CONTINENTAL TL2012 X 15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
TL2012 X 15/16
Taper Lock Bushing - 2012 Series, 15/16 in Bore
MI ITEM #
13599037
MFR #
TL2012 X 15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$63.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL2012 X 15/16 BUSHING
Specifications
Bushing Size
2012
Bore Type
Finished Bore
Bore Diameter
15/16 in
Length Through Bore
1.2500 in
Manufacturer Catalog Number
20352871
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data