1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
TL2012 X 1.00
Taper Lock Bushing - 2012 Series, 1 in Bore
MI ITEM #
13599038
MFR #
TL2012 X 1.00
Price
$68.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
CONTINENTAL TL2012 X 1.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
TL2012 X 1.00
Taper Lock Bushing - 2012 Series, 1 in Bore
MI ITEM #
13599038
MFR #
TL2012 X 1.00
Mfr description
TL2012 X 1.0 BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.08
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1 in
Bushing Size
2012
Length Through
Bore
1.2500 in
Details
Bore Type
Finished Bore
Manufacturer Catalog Number
20352872
Product Type
Taper Locking Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items