Motion
TL2012 x 1-1/2

CONTINENTAL
TL2012 x 1-1/2

Taper Lock Bushing - 2012 Series, 1-1/2 in Bore
Mi Item #13599046
MFR #TL2012 x 1-1/2
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL2012 x 1-1/2

Taper Lock Bushing - 2012 Series, 1-1/2 in Bore
Mi Item #13599046
MFR #TL2012 x 1-1/2

Mfr description
TL2012 X 1-1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)