Specifications
Dimensions
- Bore Diameter1-11/16 in
- Bushing Size2012
- Length Through Bore1.2500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352883
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)