Specifications
Dimensions
- Bore Diameter9/16 in
- Bushing Size2517
- Length Through Bore1.7500 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352888
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)