Motion
TL2517 X 15/16

CONTINENTAL
TL2517 X 15/16

Taper Lock Bushing - 2517 Series, 15/16 in Bore
Mi Item #13599063
MFR #TL2517 X 15/16
Price$83.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL2517 X 15/16

Taper Lock Bushing - 2517 Series, 15/16 in Bore
Mi Item #13599063
MFR #TL2517 X 15/16

Mfr description
TL2517 X 15/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.71/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20352894
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)