Specifications
Dimensions
- Bore Diameter3/4 in
- Bushing Size2525
- Length Through Bore2.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352918
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)