Specifications
Dimensions
- Bore Diameter1-13/16 in
- Bushing Size2525
- Length Through Bore2.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352930
- Product TypeTaper Locking Bushings
Overview
Mfr description
TL2525 X 1-13/16 BUSHING