Specifications
Dimensions
- Bore Diameter2-5/16 in
- Bushing Size2525
- Length Through Bore2.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352937
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)