1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
TL3020 X 1-13/16
Taper Lock Bushing - 3020 Series, 1-13/16 in Bore
MI ITEM #
13599126
MFR #
TL3020 X 1-13/16
List Price
$117.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
CONTINENTAL TL3020 X 1-13/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
TL3020 X 1-13/16
Taper Lock Bushing - 3020 Series, 1-13/16 in Bore
MI ITEM #
13599126
MFR #
TL3020 X 1-13/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$117.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL3020 X 1-13/16 BUSHING
Specifications
Bushing Size
3020
Bore Type
Finished Bore
Bore Diameter
1-13/16 in
Length Through Bore
2.0000 in
Manufacturer Catalog Number
20352955
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data