Specifications
Dimensions
- Bore Diameter2-1/16 in
- Bushing Size3020
- Length Through Bore2.0000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352959
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)