Motion
TL3020 x 2-5/8

CONTINENTAL
TL3020 x 2-5/8

Taper Lock Bushing - 3020 Series, 2-5/8 in Bore
Mi Item #13599138
MFR #TL3020 x 2-5/8
Price$125.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL3020 x 2-5/8

Taper Lock Bushing - 3020 Series, 2-5/8 in Bore
Mi Item #13599138
MFR #TL3020 x 2-5/8

Mfr description
TL3020 X 2-5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.97/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)