Motion
TL3525 X 3-11/16

CONTINENTAL
TL3525 X 3-11/16

Taper Lock Bushing - 3525 Series, 3-11/16 in Bore
Mi Item #13599178
MFR #TL3525 X 3-11/16
Price$332.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL3525 X 3-11/16

Taper Lock Bushing - 3525 Series, 3-11/16 in Bore
Mi Item #13599178
MFR #TL3525 X 3-11/16

Mfr description
TL3525 X 3-11/16 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.90/each

Specifications

Dimensions

  • Bore Diameter  
    3-11/16 in
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)