Specifications
Dimensions
- Bore Diameter1-1/4 in
- Bushing Size3535
- Length Through Bore3.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20352973
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)