Motion
TL3535 X 2-5/8

CONTINENTAL
TL3535 X 2-5/8

Taper Lock Bushing - 3535 Series, 2-5/8 in Bore
MI ITEM #13599205
MFR #TL3535 X 2-5/8
Price$258.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL3535 X 2-5/8

Taper Lock Bushing - 3535 Series, 2-5/8 in Bore
MI ITEM #13599205
MFR #TL3535 X 2-5/8

Mfr description
TL3535 X 2-5/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.71/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/8 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20352987
  • Product Type
    Taper Locking Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)