Specifications
Dimensions
- Bore Diameter1-9/16 in
- Bushing Size4030
- Length Through Bore3.0000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20940461
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)