Specifications
Dimensions
- Bore Diameter2-3/4 in
- Bushing Size4030
- Length Through Bore3.0000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20940480
- Product TypeTaper Locking Bushings
Overview
Mfr description
TL4030 X 2-3/4 TAPER-LOCK BUSHING