Motion
TL4535 X 3-9/16

CONTINENTAL
TL4535 X 3-9/16

Taper Lock Bushing - 4535 Series, 3-9/16 in Bore
Mi Item #13599315
MFR #TL4535 X 3-9/16
Price$493.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL4535 X 3-9/16

Taper Lock Bushing - 4535 Series, 3-9/16 in Bore
Mi Item #13599315
MFR #TL4535 X 3-9/16

Mfr description
TL4535 X 3-9/16 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.77/each

Specifications

Dimensions

  • Bore Diameter  
    3-9/16 in
  • Bushing Size
    4535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)