1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
TL4535 X 4.0
Taper Lock Bushing - 4535 Series, 4 in Bore
Mi Item #
13599316
MFR #
TL4535 X 4.0
Price
$493.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
CONTINENTAL TL4535 X 4.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
TL4535 X 4.0
Taper Lock Bushing - 4535 Series, 4 in Bore
Mi Item #
13599316
MFR #
TL4535 X 4.0
Mfr description
TL4535 X 4.0 BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$493
.77
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
4 in
Bushing Size
4535
Length Through
Bore
3.5000 in
Details
Bore Type
Finished Bore
Product Type
Taper Locking Bushings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items