1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
TL4545 X 1-15/16
Taper Lock Bushing - 4545 Series, 1-15/16 in Bore
MI ITEM #
13599332
MFR #
TL4545 X 1-15/16
List Price
$481.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
CONTINENTAL TL4545 X 1-15/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
TL4545 X 1-15/16
Taper Lock Bushing - 4545 Series, 1-15/16 in Bore
MI ITEM #
13599332
MFR #
TL4545 X 1-15/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$481.37
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL4545 X 1-15/16 BUSHING
Specifications
Bushing Size
4545
Bore Type
Finished Bore
Bore Diameter
1-15/16 in
Length Through Bore
4.5000 in
Manufacturer Catalog Number
20353032
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data