Specifications
Dimensions
- Bore Diameter2-3/4 in
- Bushing Size4545
- Length Through Bore4.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20353038
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)