Motion
TL4545 X 3-1/2

CONTINENTAL
TL4545 X 3-1/2

Taper Lock Bushing - 4545 Series, 3-1/2 in Bore
Mi Item #13599348
MFR #TL4545 X 3-1/2
Price$517.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL4545 X 3-1/2

Taper Lock Bushing - 4545 Series, 3-1/2 in Bore
Mi Item #13599348
MFR #TL4545 X 3-1/2

Mfr description
TL4545 X 3-1/2 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.47/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20353047
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)