Specifications
Dimensions
- Bore Diameter3-7/8 in
- Bushing Size4545
- Length Through Bore4.5000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20353050
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)