Motion
TL5050 X 3-7/8

CONTINENTAL
TL5050 X 3-7/8

Taper Lock Bushing - 5050 Series, 3-7/8 in Bore
Mi Item #13599366
MFR #TL5050 X 3-7/8
Price$817.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL5050 X 3-7/8

Taper Lock Bushing - 5050 Series, 3-7/8 in Bore
Mi Item #13599366
MFR #TL5050 X 3-7/8

Mfr description
TL5050 3-7/8 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.92/pc

Specifications

Dimensions

  • Bore Diameter  
    3-7/8 in
  • Bushing Size
    5050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20465709
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)