Specifications
Dimensions
- Bore Diameter3-15/16 in
- Bushing Size5050
- Length Through Bore5.0000 in
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number20465850
- Product TypeTaper Locking Bushings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)