Motion
TL6050 X 6.00

CONTINENTAL
TL6050 X 6.00

Taper Lock Bushing - 6050 Series, 6 in Bore
Mi Item #13599380
MFR #TL6050 X 6.00
Price$2,122.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
TL6050 X 6.00

Taper Lock Bushing - 6050 Series, 6 in Bore
Mi Item #13599380
MFR #TL6050 X 6.00

Mfr description
TL6050 6.0 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,122.29/pc

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    20465863
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)