Motion
QT-3/4
QT Bushing, 3/4 in Bore, 2.5000 in Flg OD, 1.2500 in LTB
Mi Item #13599386
MFR #QT-3/4
Price$26.82/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QT Bushing, 3/4 in Bore, 2.5000 in Flg OD, 1.2500 in LTB
Mi Item #13599386
MFR #QT-3/4

Mfr description
QT-3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.82/pc

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)