Motion
QT-1 3/16

CONTINENTAL
QT-1 3/16

QT Bushing, 1-3/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB
MI ITEM #13599393
MFR #QT-1 3/16
Price$24.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
QT-1 3/16

QT Bushing, 1-3/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB
MI ITEM #13599393
MFR #QT-1 3/16

Mfr description
QT-1 3/16 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/pc

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    QT
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)