1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
QT-1 1/2
QT Bushing, 1-1/2 in Bore, 2.5000 in Flg OD, 1.2500 in LTB
MI ITEM #
13599398
MFR #
QT-1 1/2
List Price
$24.95
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL QT-1 1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
QT-1 1/2
QT Bushing, 1-1/2 in Bore, 2.5000 in Flg OD, 1.2500 in LTB
MI ITEM #
13599398
MFR #
QT-1 1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$24.95
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QT-1 1/2 BUSHING
Specifications
Bushing Size
QT
Bore Type
Finished Bore
Bore Diameter
1-1/2 in
Flange Outside Diameter
2.5000 in
Length Through Bore
1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data