Motion
JA-1/2
JA Bushing, 1/2 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #13599399
MFR #JA-1/2
Price$33.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JA Bushing, 1/2 in Bore, 2.0000 in Flg OD, 1.0000 in LTB
MI ITEM #13599399
MFR #JA-1/2

Mfr description
JA-1/2 BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/pc

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    JA
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)