Motion
SDS-3/4
SDS Bushing, 3/4 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #13599439
MFR #SDS-3/4
Price$53.94/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDS Bushing, 3/4 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
Mi Item #13599439
MFR #SDS-3/4

Mfr description
SDS-3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.94/pc

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)