1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
SDS-7/8
SDS Bushing, 7/8 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
13599441
MFR #
SDS-7/8
List Price
$50.17
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL SDS-7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
SDS-7/8
SDS Bushing, 7/8 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
13599441
MFR #
SDS-7/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$50.17
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SDS-7/8 BUSHING
Specifications
Bushing Size
SDS
Bore Type
Finished Bore
Bore Diameter
7/8 in
Flange Outside Diameter
3.1875 in
Length Through Bore
1.3125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data