1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
SDS-1 3/8 3/8 KS
SDS Bushing, 1-3/8 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
13599449
MFR #
SDS-1 3/8 3/8 KS
List Price
$48.94
/pc
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
CONTINENTAL SDS-1 3/8 3/8 KS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
SDS-1 3/8 3/8 KS
SDS Bushing, 1-3/8 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
13599449
MFR #
SDS-1 3/8 3/8 KS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$48.94
/pc
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SDS-1 3/8 3/8 KS BUSHING
Specifications
Bushing Size
SDS
Bore Type
Finished Bore
Bore Diameter
1-3/8 in
Flange Outside Diameter
3.1875 in
Length Through Bore
1.3125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data