Motion
SD-1 3/4

CONTINENTAL
SD-1 3/4

SD Bushing, 1-3/4 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #13599482
MFR #SD-1 3/4
Price$64.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SD-1 3/4

SD Bushing, 1-3/4 in Bore, 3.1875 in Flg OD, 1.8125 in LTB
Mi Item #13599482
MFR #SD-1 3/4

Mfr description
SD-1 3/4 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.89/pc

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)